Check Availability
  • WALTER PROTOTYP 

    M5-0.80 Tap, Plug, 3 Flutes, High Speed Steel, TiAlN Tap Finish

  • Item # 429F78
  • Mfr. Model # TC121-M5-C1-WW60RG
M5-0.80 Tap, Plug, 3 Flutes, High Speed Steel, TiAlN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429F78
Mfr. Model # TC121-M5-C1-WW60RG
UNSPSC #27112806
Shipping Weight 0.014 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M5-0.80
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit 6HX
Tap Material High Speed Steel
Tap Finish TiAlN
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 8.00mm
Shank Dia. 6.00mm
Overall Length 72.00mm
List Number TC121-M-C1
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions