Check Availability
  • WALTER PROTOTYP 

    M10-1.00 Tap, Plug, 3 Flutes, High Speed Steel, TiAlN Tap Finish

  • Item # 429G06
  • Mfr. Model # TC142-M10X1-L0-WW60RB
M10-1.00 Tap, Plug, 3 Flutes, High Speed Steel, TiAlN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429G06
Mfr. Model # TC142-M10X1-L0-WW60RB
UNSPSC #27112806
Shipping Weight 0.031 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M10-1.00
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit 6HX
Tap Material High Speed Steel
Tap Finish TiAlN
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 12.00mm
Shank Dia. 7.00mm
Overall Length 91.00mm
List Number TC142-MF-L0
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions