Check Availability
5/8"-14 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
  • WALTER PROTOTYP 

    5/8"-14 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 429C10
  • Mfr. Model # P24360-G5/8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 429C10
Mfr. Model # P24360-G5/8
UNSPSC #27112806
Shipping Weight 0.247 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 5/8"-14
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type G
Thread Direction Right Hand
Thread Length 15/16"
Shank Dia. 11/16"
Overall Length 4-15/16"
List Number P24360
Number of Pieces 1

* This product's country of origin is subject to change

Compliance and Restrictions