Check Availability
  • WALTER PROTOTYP 

    3/8"-19, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 429C09
  • Mfr. Model # P24360-G3/8
3/8"-19, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429C09
Mfr. Model # P24360-G3/8
UNSPSC #27112806
Shipping Weight 0.097 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 3/8"-19
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type G
Thread Direction Right Hand
Thread Length 13/16"
Shank Dia. 1/2"
Overall Length 3-15/16"
List Number P24360
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions