Check Availability
  • WALTER PROTOTYP 

    3/4"-14 Tap, Plug, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 429C27
  • Mfr. Model # P24569-G3/4
3/4"-14 Tap, Plug, 5 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429C27
Mfr. Model # P24569-G3/4
UNSPSC #27112806
Shipping Weight 0.322 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 3/4"-14
Tap Chamfer Plug
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type G
Thread Direction Right Hand
Thread Length 13/16"
Shank Dia. 3/16"
Overall Length 5-1/2"
List Number P24569
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions