Check Availability
2"-11 Tap, Plug, 6 Flutes, High Speed Steel, Uncoated Tap Finish
  • WALTER PROTOTYP 

    2"-11 Tap, Plug, 6 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 429C26
  • Mfr. Model # P24569-G2
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 429C26
Mfr. Model # P24569-G2
UNSPSC #27112806
Shipping Weight 2.635 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 2"-11
Tap Chamfer Plug
Number of Flutes 6
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type G
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 1-3/4"
Overall Length 8-11/16"
List Number P24569
Number of Pieces 1
Standards DIN 5156

* This product's country of origin is subject to change

Compliance and Restrictions