Check Availability
  • WALTER PROTOTYP 

    1/8"-28 Tap, Plug, 3 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 428R78
  • Mfr. Model # N24566-G1/8
1/8"-28 Tap, Plug, 3 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 428R78
Mfr. Model # N24566-G1/8
UNSPSC #27112806
Shipping Weight 0.03 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 1/8"-28
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type G
Thread Direction Right Hand
Thread Length 1/2"
Shank Dia. 1/4"
Overall Length 3-5/8"
List Number N24566
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions