Check Availability
  • WALTER PROTOTYP 

    1/8"-27, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 427V80
  • Mfr. Model # AC25361-NPT1/8
1/8"-27, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 427V80
Mfr. Model # AC25361-NPT1/8
UNSPSC #27112806
Shipping Weight 0.066 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 1/8"-27
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 9/16"
Shank Dia. 7/16"
Overall Length 3-9/16"
List Number AC25361
Number of Pieces 1
Standards DIN/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions