Check Availability
  • WALTER PROTOTYP 

    1/4"-18 Tap, Plug, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 427V79
  • Mfr. Model # AC25361-NPT1/4
1/4"-18 Tap, Plug, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 427V79
Mfr. Model # AC25361-NPT1/4
UNSPSC #27112806
Shipping Weight 0.024 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 1/4"-18
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 13/16"
Shank Dia. 9/16"
Overall Length 3-15/16"
List Number AC25361
Number of Pieces 1
Standards DIN/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions