Check Availability
  • WALTER PROTOTYP 

    1-3/4"-11, Tap, Right Hand, Plug, 6 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 429C22
  • Mfr. Model # P24569-G1.3/4
1-3/4"-11, Tap, Right Hand, Plug, 6 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429C22
Mfr. Model # P24569-G1.3/4
UNSPSC #27112806
Shipping Weight 1.799 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 1-3/4"-11
Tap Chamfer Plug
Number of Flutes 6
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type G
Thread Direction Right Hand
Thread Length 1"
Shank Dia. 1-9/16"
Overall Length 7-1/2"
List Number P24569
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions