Check Availability
  • WALTER PROTOTYP 

    1-1/4"-11, Tap, Right Hand, Plug, 6 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 428C09
  • Mfr. Model # E2436406-G1.1/4
1-1/4"-11, Tap, Right Hand, Plug, 6 Flutes, High Speed Steel, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 428C09
Mfr. Model # E2436406-G1.1/4
UNSPSC #27112806
Shipping Weight 1.038 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 1-1/4"-11
Tap Chamfer Plug
Number of Flutes 6
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish TiCN
Tap Thread Type G
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 1-1/4"
Overall Length 6-11/16"
List Number E2436406
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions