This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Indexable Face Mills
  • WALTER 

    Indexable Milling Cutter, Number of Inserts Required 5, FS1453 Torx 15 IP Insert Screw

  • Item # 44W060
  • Mfr. Model # F4042.UB.051.Z05.15
Indexable Milling Cutter,  Number of Inserts Required 5,  FS1453 Torx 15 IP Insert Screw

Product Details

This indexable milling cutter features carbide cutting edges and right-hand cutting action.
Show More Close
 

Technical Specifications

Item # 44W060
Mfr. Model # F4042.UB.051.Z05.15
UNSPSC #23171612
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Indexable Milling Cutter
Number of Inserts Required 5
Insert Screw FS1453 Torx 15 IP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In