Check Availability
  • WALTER 

    Indexable Milling Cutter

  • Item # 44W311
  • Mfr. Model # F4238.UW31.038.Z03.57
Indexable Milling Cutter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This indexable milling cutter features carbide cutting edges and right-hand cutting action.
Show More Close
 

Technical Specifications

Item # 44W311
Mfr. Model # F4238.UW31.038.Z03.57
UNSPSC #23171612
Shipping Weight 10.82 lbs
Country of Origin USA *
Item Indexable Milling Cutter
Number of Inserts Required 3
Insert Screw FS1453 Torx 15 IP
* This product's country of origin is subject to change

Compliance and Restrictions