Check Availability
  • Turning Inserts
  • WALTER 

    Diamond Turning Insert, CNMG, 432, RP5-WKK10S

  • Item # 35RG85
  • Mfr. Model # CNMG432-RP5
Diamond Turning Insert, CNMG, 432, RP5-WKK10S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35RG85
Mfr. Model # CNMG432-RP5
UNSPSC #23171618
Shipping Weight 0.9 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 432
Chip-Breaker RP5
Grade WKK10S
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.187
Nose Radius 0.031
ANSI Number CNMG432-RP5
ISO Number CNMG120408-RP5
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With ISO Turning Holders
No. of Edges 4
Mounting Style Screw
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In