Check Availability
  • WALLWRITE 

    Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel

  • Item # 8Y546
  • Mfr. Model # WW-101SC-T93
Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8Y546
Mfr. Model # WW-101SC-T93
UNSPSC #56111902
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Folding Wall Mounted Desk
Series WW-101SC
Overall Width 20"
Overall Height 16-3/8"
Overall Depth 3-3/8"
Self-Closing Yes
Lockable No
Color Yellow
Material Cold Rolled Steel
Writing Surface Slope 0 Degrees
Assembly Not Required
Standards ADA
Includes 20 ga. Steel Shell With 18 ga. Steel Self Closing Door, Two Recessed Magnetic Door Closures, Handy Pen Holder, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.