Check Availability
  • WALLWRITE 

    Wall Mounted Desk, 20x13-1/2x3-3/8 In, Red

  • Item # 8AKU2
  • Mfr. Model # WW-100SC-T27
Wall Mounted Desk, 20x13-1/2x3-3/8 In, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AKU2
Mfr. Model # WW-100SC-T27
UNSPSC #56101703
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Folding Wall Mounted Desk
Series WW-100SC
Overall Width 20"
Overall Height 13-1/2"
Overall Depth 3-3/8"
Self-Closing Yes
Lockable Yes
Color Red
Material Cold Rolled Steel
Writing Surface Slope 0 Degrees
Assembly Not Required
Standards ADA
Includes 20 ga. Steel Shell With 18 ga. Steel Door, Two Recessed Magnetic Door Closures, Handy Pen Holder, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions