Check Availability
  • WALLS 

    Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylon Duck Shell, Fits Waist Size: 46", Regular In

  • Item # 48PK52
  • Mfr. Model # YB15BW
Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylon Duck Shell, Fits Waist Size: 46", Regular In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PK52
Mfr. Model # YB15BW
UNSPSC #46181508
Shipping Weight 2.5 lbs
Country of Origin China *
Item Insulated Bib
Fits Waist Size 46"
Inseam Regular
ATPV Rating 37.5 cal./cm2
Hazard Risk Category (HRC) 3
Color Brown
Material 88% Cotton/12% High-Tenacity Nylon Duck Shell
Closure Type Zipper, Snap
Number of Pockets 6
Fabric Weight 10 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms