Check Availability
100% Cotton, FR Contractor Coverall, Size: L Long, Color Family: Blues
  • WALLS 

    100% Cotton, FR Contractor Coverall, Size: L Long, Color Family: Blues

  • Item # 48PJ79
  • Mfr. Model # 62401NA9
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 48PJ79
Mfr. Model # 62401NA9
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin China *
Item FR Contractor Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Navy
Size L Long
Fabric Weight 7 oz.
Material 100% Cotton
Closure Type Zipper and Snap
Number of Pockets 6
ATPV Rating 8.2 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms