Check Availability
  • WALLS 

    100% Cotton, FR Contractor Coverall, Size: 3XL, Color Family: Browns, Closure Type: Zipper and Snap

  • Item # 48PJ74
  • Mfr. Model # 6240KH
100% Cotton, FR Contractor Coverall, Size: 3XL, Color Family: Browns, Closure Type: Zipper and Snap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PJ74
Mfr. Model # 6240KH
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin China *
Item FR Contractor Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Khaki
Size 3XL
Fabric Weight 7 oz.
Material 100% Cotton
Closure Type Zipper and Snap
Number of Pockets 6
ATPV Rating 8.2 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms