Check Availability
  • WALLS 

    100% Cotton, FR Contractor Coverall, Size: 3XL Long, Color Family: Grays

  • Item # 48PJ57
  • Mfr. Model # 6240GY
100% Cotton, FR Contractor Coverall, Size: 3XL Long, Color Family: Grays
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PJ57
Mfr. Model # 6240GY
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin China *
Item FR Contractor Coverall
Cuff Style Concealed Snap Closure on Sleeve
Color Gray
Size 3XL Long
Fabric Weight 7 oz.
Material 100% Cotton
Closure Type Zipper and Snap
Number of Pockets 6
ATPV Rating 8.2 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms