Check Availability
  • WALDMANN 

    Table Clamp,65-135mm,Black,Steel

  • Item # 3APK5
  • Mfr. Model # 190033019
Table Clamp,65-135mm,Black,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3APK5
Mfr. Model # 190033019
UNSPSC #39111516
Shipping Weight 1.69 lbs
Country of Origin Germany *
Item Table Clamp
Description/Special Features 65-135mm
For Use With LED Work Lights
Housing Material Metal
Finish Black
Handle No
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions