Check Availability
  • Medical Lighting
  • WALDMANN 

    30 Watt Floorstand Examination Light

  • Item # 22C481
  • Mfr. Model # D15174101
30 Watt Floorstand Examination Light
Qty
  • Web Price
    $5,,486.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Minor Surgical and Examination Lights
Triango
Continuously adjustable luminaire with 30,000-hr. LEDs provides a 90° field of illumination that meets the highest examination lighting requirements. Accurate color rendering allows for clear recognition of color variations within tissue. Front lens has scratch- and abrasionproof coating. CRI:95.
Show More Close
 

Technical Specifications

Item # 22C481
Mfr. Model # D15174101
UNSPSC #39112102
Shipping Weight 40.0 lbs
Country of Origin Switzerland *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology LED
Watts 30
Voltage 100-240
Color Temperature 4500K
Initial Lumens 1000
Color White
Adjustable Dimmable
Overall Reach 37"
Cord Length 3 M
Beam Angle 360 Degrees
Construction Closed
Lamp Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In