Check Availability
  • WALDMANN 

    20.1" 21 Watt LED Linear Machine Tool Light

  • Item # 30PH53
  • Mfr. Model # 113059000-00580606
20.1" 21 Watt LED Linear Machine Tool Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof, impact-resistant fixture offers a variety of different installation options. All important components are fully replacable, for outstanding sustainability. 5-yr. warranty on electronic components, 10-yr. warranty on mechanical components.
Show More Close
 

Technical Specifications

Item # 30PH53
Mfr. Model # 113059000-00580606
UNSPSC #39111516
Catalog Page 517
Shipping Weight 5.1 lbs
Country of Origin Germany *
Item Linear Machine Tool Light
Machine Tool Light Type Linear Machine Tool Light
Light Technology LED
Voltage 100 to 240VAC
Watts 21
Lumens 506
Outside Dia. 2.75"
Overall Length 20.1"
Tube Material Aluminum
Cord Length 16 ft.
Cord Type PUR
Mounting Type Bracket
Ballast No Ballast
Average Life 60,000 hrs.
Includes M12 Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms