Check Availability
  • WALCO 

    8" Stainless Steel European Fork with Fanfare Pattern; PK24

  • Item # 6ARR3
  • Mfr. Model # 28051
8" Stainless Steel European Fork with Fanfare Pattern; PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ARR3
Mfr. Model # 28051
UNSPSC #52151703
Shipping Weight 3.0 lbs
Country of Origin China *
Item European Fork
Pattern Fanfare
Material Stainless Steel
Length 8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.