Check Availability
  • WALCO 

    8-1/4" Stainless Steel Dinner Knife with Pacific Rim Pattern; PK12

  • Item # 6ARD7
  • Mfr. Model # PAC24
8-1/4" Stainless Steel Dinner Knife with Pacific Rim Pattern; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Complement your d├ęcor with stainless steel flatware in the Pacific Rim style.
Show More Close
 

Technical Specifications

Item # 6ARD7
Mfr. Model # PAC24
UNSPSC #52151702
Shipping Weight 2.0 lbs
Country of Origin China *
Item Dinner Knife
Pattern Pacific Rim
Material Stainless Steel
Length 8-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.