Check Availability
  • WALCO 

    7" Stainless Steel Salad Fork with Lancer Pattern; PK24

  • Item # 6ARF7
  • Mfr. Model # 9406
7" Stainless Steel Salad Fork with Lancer Pattern; PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ARF7
Mfr. Model # 9406
UNSPSC #52151703
Shipping Weight 1.22 lbs
Country of Origin China *
Item Salad Fork
Pattern Lancer
Material Stainless Steel
Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.