Check Availability
  • WAHL 

    Soldering Iron Tester With Euro Plug

  • Item # 6PFA2
  • Mfr. Model # ST2200C-220E
Soldering Iron Tester With Euro Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PFA2
Mfr. Model # ST2200C-220E
UNSPSC #23171507
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Soldering Iron Tester with Euro Plug
Temp. Range (F) 50 Degrees to 1300 Degrees
Temp. Range (C) 10 Degrees to 700 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close