Check Availability
  • WAHL 

    Soldering Iron Tester, Degree F, 220V

  • Item # 6PEZ9
  • Mfr. Model # ST2200F-220
Soldering Iron Tester, Degree F, 220V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PEZ9
Mfr. Model # ST2200F-220
UNSPSC #23171507
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Soldering Iron Tester 220 Volt
Temp. Range (F) 50 Degrees F to 1300 Degrees F
Features ESD Safe Construction, MIL-SPEC Pass/Fail Warning Light With User Selectable 5 or 2 ohms, Built In TC Connector
Includes WST-02B Sensor, Type K Wire Probe, User Manual, Sensor Cleaning Brush and NIST
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In