Check Availability
  • WAHL 

    Non-Rev Temp Indicator,Mylar,PK10

  • Item # 6FZG9
  • Mfr. Model # 441-110F
Non-Rev Temp Indicator,Mylar,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FZG9
Mfr. Model # 441-110F
UNSPSC #42182208
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 4
Temp. Point Range 90 Degrees to 350 Degrees F
Temperature Points 110 Degrees , 120 Degrees , 130 Degrees and 140 Degrees F
Height 0.13"
Width 0.44"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Mylar
Special Features for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms