Check Availability
  • WAHL 

    Non-Rev Temp Indicator, Kapton, PK20

  • Item # 6FZD8
  • Mfr. Model # 414-490F-254C
Non-Rev Temp Indicator, Kapton, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FZD8
Mfr. Model # 414-490F-254C
UNSPSC #42182208
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 1
Temp. Point Range 350 Degrees to 500 Degrees F/176 Degrees to 260 Degrees C
Temperature Points 490 Degrees F and 254 Degrees C
Diameter 0.56"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Kapton
Special Features Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms