Check Availability
  • WAHL 

    Non-Rev Temp Indicator,Mylar,PK20

  • Item # 6FZA8
  • Mfr. Model # 414-270F-132C
Non-Rev Temp Indicator,Mylar,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FZA8
Mfr. Model # 414-270F-132C
UNSPSC #42182208
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 1
Temp. Point Range 95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points 270 Degrees F and 132 Degrees C
Diameter 0.56"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Mylar
Special Features Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms