Check Availability
  • WAHL 

    Non-Rev Temp Indicator,Kapton,PK10

  • Item # 6FYY6
  • Mfr. Model # 240-420F
Non-Rev Temp Indicator,Kapton,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FYY6
Mfr. Model # 240-420F
UNSPSC #42182208
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 4
Temp. Point Range 320 Degrees to 500 Degrees F
Temperature Points 420 Degrees , 435 Degrees , 450 Degrees and 465 Degrees F
Height 0.75"
Width 1.75"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Kapton
Special Features for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms