Check Availability
  • WAHL 

    Non-Rev Temp Indicator, Mylar, PK10

  • Item # 6FYP4
  • Mfr. Model # 101-6-290F
Non-Rev Temp Indicator, Mylar, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FYP4
Mfr. Model # 101-6-290F
UNSPSC #42182208
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 6
Temp. Point Range 90 Degrees to 350 Degrees F
Temperature Points 290 Degrees , 300 Degrees , 310 Degrees , 320 Degrees , 330 Degrees and 340 Degrees F
Height 0.38"
Width 1.16"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Mylar
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms