Check Availability
  • WAHL 

    Non-Rev Temp Indicator,Kapton,PK10

  • Item # 6EAF9
  • Mfr. Model # 443-071C
Non-Rev Temp Indicator,Kapton,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EAF9
Mfr. Model # 443-071C
UNSPSC #42182208
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 4
Temp. Point Range 60 Degrees to 176 Degrees C
Temperature Points 71 Degrees , 82 Degrees , 93 Degrees and 104 Degrees C
Diameter 0.56"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Kapton
Special Features Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms