Check Availability
  • WAHL 

    Non-Rev Temp Indicator, Mylar, PK10

  • Item # 6EAC2
  • Mfr. Model # 442-076C
Non-Rev Temp Indicator, Mylar, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EAC2
Mfr. Model # 442-076C
UNSPSC #42182208
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Non-Reversible Temp Indicator
Number of Temp. Positions 4
Temp. Point Range 32 Degrees to 100 Degrees C
Temperature Points 76 Degrees , 82 Degrees , 87 Degrees and 93 Degrees C
Diameter 0.25"
Thickness 0.013"
Accuracy +/-1%
Material of Construction Mylar
Special Features for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms