Check Availability
  • WAHL 

    Digital Process Thermometer, Remote RTD Sensor Type, -328° to 1472° Temp. Range (F)

  • Item # 6NFZ2
  • Mfr. Model # D1396-9N
Digital Process Thermometer, Remote RTD Sensor Type, -328° to 1472° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NFZ2
Mfr. Model # D1396-9N
UNSPSC #41112107
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Digital Process Thermometer
Sensor Type Remote RTD
Temp. Range (F) -328 Degrees to 1472 Degrees
Temp. Range (C) -200 Degrees to 800 Degrees
Temp. Accuracy +/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
Display 4" LCD 4 Digits
Display Digit Size 1.0"
Mounting Wall Mount Remote
Includes Probe and Wall Mount
Calibration Certificate NIST
Enclosure Rating NEMA 4X
Case Material Stainless Steel
Depth 2.7"
Height 4.3"
Width 5.3"
Power Source One Lithium Thionyl Chloride C Battery
Process Connection On Probe
Probe Connector Quick Disconnect
Line Length 2m
Response Time User Selectable From 6 seconds or 60 Seconds
Electrical Connections None
Features Min/Max Temp Switch
Standards 3-A Sanitary Standard, 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Safety Rating Intrinsically Safe
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions