Check Availability
  • WAHL 

    Digital Process Thermometer, Remote RTD Sensor Type, -328° to 1472° Temp. Range (F)

  • Item # 6NFZ0
  • Mfr. Model # D1396-6N
Digital Process Thermometer, Remote RTD Sensor Type, -328° to 1472° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NFZ0
Mfr. Model # D1396-6N
UNSPSC #41112107
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Digital Process Thermometer
Sensor Type Remote RTD
Temp. Range (F) -328 Degrees to 1472 Degrees
Temp. Range (C) -200 Degrees to 800 Degrees
Temp. Accuracy +/- 0.1 Degrees F/C
Display LCD
Mounting Wall Mount Remote
Includes Cable and Wall Mount
Calibration Certificate NIST
Enclosure Rating NEMA 4X
Power Source Loop Powered
Process Connection 1/2" NPT
Probe Connector Quick Disconnect
Response Time 1 sec.
Output 4 to 20mA DC
Loop Supply Voltage 10 to 36VDC
Electrical Connections Terminal Board, 1/2" Conduit
Standards 3-A Sanitary Standard, 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Safety Rating Intrinsically Safe FM
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions