Check Availability
  • WAHL 

    Digital Process Thermometer, RTD Sensor Type, -328° to 1472° Temp. Range (F)

  • Item # 6NFY6
  • Mfr. Model # D1396-18N
Digital Process Thermometer, RTD Sensor Type, -328° to 1472° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NFY6
Mfr. Model # D1396-18N
UNSPSC #41112107
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Digital Process Thermometer
Sensor Type RTD
Temp. Range (F) -328 Degrees to 1472 Degrees
Temp. Range (C) -200 Degrees to 800 Degrees
Temp. Accuracy +/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
Display 4" LCD 4 Digits
Display Digit Size 1.0"
Mounting Via Threaded Process Connection
Calibration Certificate NIST
Enclosure Rating NEMA 4X
Case Material Stainless Steel
Depth 2.7"
Height 4.3"
Width 5.3"
Power Source One Lithium Thionyl Chloride C Battery
Process Connection On Probe
Response Time 1 Second Standard, Adjustable .25 Second Intervals From .25 to 10 Seconds
Electrical Connections None
Standards 3-A Sanitary Standard, 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Safety Rating Intrinsically Safe
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions