Check Availability
  • WADDELL DISPLAY 

    Display Case, 72x48x16, Purple

  • Item # 39T663
  • Mfr. Model # 374PB-SN-PE
Display Case, 72x48x16, Purple
Qty
  • Web Price
    $2,545.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39T663
Mfr. Model # 374PB-SN-PE
UNSPSC #48102101
Shipping Weight 279.0 lbs
Country of Origin USA *
Item Floor Display Case
Height (In.) 72
Length (In.) 48
Depth (In.) 16
Shelf Capacity (Lbs.) 20
Color Satin/Purple
Material Anodized Aluminum
Backing Plaque Fabric
Series Spirit
Includes Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12"H Base
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions