Check Availability
  • WADDELL DISPLAY 

    Display Case, 77x28x28, Chrome

  • Item # 39T421
  • Mfr. Model # 440PB-CH-CH
Display Case, 77x28x28, Chrome
Qty
  • Web Price
    $4,432.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39T421
Mfr. Model # 440PB-CH-CH
UNSPSC #48102101
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Floor Display Case
Height (In.) 77
Length (In.) 28
Depth (In.) 28
Shelf Capacity (Lbs.) 20
Color Chrome
Material Aluminum
Backing Plaque Fabric
Series Prominence
Includes Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In