Check Availability
  • W.S. DARLEY & CO. 

    10.5 HP Polyethylene with Cell Polyurethane Foam 465cc Floating Fire Pump, Manual Start

  • Item # 4TA44
  • Mfr. Model # HEF10.5BS
10.5 HP Polyethylene with Cell Polyurethane Foam 465cc Floating Fire Pump, Manual Start
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Portable Firefighting Pumps
• Noncorrosive aluminum pump casing Integrated carrying handles 4-cycle engines meet California emission codes
Floating
Provides the flexibility of high volume and moderate pressure coupled with the convenience of floating portability. Bronze impeller pump and self-adjusting mechanical seal. High-density polyethylene float base is filled with closed-cell polyurethane foam.
Show More Close
 

Technical Specifications

Item # 4TA44
Mfr. Model # HEF10.5BS
UNSPSC #40151563
Catalog Page 2628
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Floating Fire Pump
HP 10.5
Engine/Motor Type Briggs & Stratton
Engine Size 465cc
Base Material Polyethylene with Cell Polyurethane Foam
Casing Aluminum
Max. Operating PSI 65
Impeller Material Bronze
Fuel Tank Capacity 3 qt.
Self-Priming Yes
Seal Type Self Adjusting Mechanical Seal
Start Manual
Discharge Single 2-1/2" NSTM
Suction Suction Head w/Screen
GPM @ 15 PSI 420
GPM @ 40 PSI 250
GPM @ 60 PSI 100
Length (In.) 32-1/2
Height (In.) 20
Width (In.) 30
Standards Meets California Emission Codes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.