Check Availability
  • W.E. CHAPPS, INC. 

    Cotton W.E. Arm Guard Chapp, 10.25"L, Dark Green

  • Item # 15D912
  • Mfr. Model # ACR09
Cotton W.E. Arm Guard Chapp, 10.25"L, Dark Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15D912
Mfr. Model # ACR09
UNSPSC #46181516
Shipping Weight 0.33 lbs
Country of Origin USA *
Item W.E. Arm Guard Chapp
Material Cotton
Length 10.25"
Size Regular 14.75" W
Cuff Style No Cuff
Color Dark Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms