Check Availability
  • Storage Trunks
  • VESTIL 

    Storage Case, White, 18"H x 20"L x 60"W, 1EA

  • Item # 39UW05
  • Mfr. Model # FCASE-60
Storage Case, White, 18"H x 20"L x 60"W, 1EA
Qty
  • Sale Price
    $1,663.40 / each
    Web Price $1,,769.57
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This VESTIL storage case is durable, 3/16"-thick fiberglass with an off-white interior finish. The exterior features a UV-resistant topcoat to help protect the finish and to reduce fading. Gas cylinders allow you to easily lift the lid, and also help prevent the lid from opening too wide and damaging the stainless steel piano hinges. Latch shackle is 5/16" thick.
Show More Close
 

Technical Specifications

Item # 39UW05
Mfr. Model # FCASE-60
UNSPSC #24112401
Shipping Weight 106.0 lbs
Country of Origin USA *
Storage Trunk Item Storage Trunk
Volume Capacity 7.0 cu. ft.
Color White
Inside Length 15-1/2"
Inside Width 55"
Inside Height 14-3/4"
Outside Height 18"
Outside Length 20"
Outside Width 60"
Material Fiberglass
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In