Check Availability
  • Refractometers
  • VALCOOL 

    8-1/2" x 1-1/2" x 1-1/2" Brix Refractometer

  • Item # 444C96
  • Mfr. Model # REFRACTOMETER
8-1/2" x 1-1/2" x 1-1/2" Brix Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444C96
Mfr. Model # REFRACTOMETER
UNSPSC #41115312
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Refractometer
Type Brix
Range 0 to 18% Brix
Automatic Temperature Compensation Yes
Accuracy +/-0.15%
Resolution 0.1%
Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index
Specific Gravity 1.000 to 1.070
Features Scale Display, Scale 1% to 20%, Single Hinged Daylight Plate, Non Roll Stand, Rubber Grip, All Metal Housing, Glass Prism, Rubber Eye Cup, Calibration Screw
Length 8-1/2"
Width 1-1/2"
Height 1-1/2"
Dia. 2"
Includes Calibration Screwdriver, Plastic Pipette, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In