Check Availability
  • Coolant Mixers
  • VALCOOL 

    Drum Mixer, 1.5 to 3.5 Flow Rate (GPM), Wall Mounting, Coolant Mixing, 2-Button System

  • Item # 444C93
  • Mfr. Model # DRUM PROPORTIONER-35441
Drum Mixer,  1.5 to 3.5 Flow Rate (GPM),  Wall Mounting,  Coolant Mixing, 2-Button System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444C93
Mfr. Model # DRUM PROPORTIONER-35441
UNSPSC #32101523
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Drum Mixer
Flow Rate (GPM) 1.5 to 3.5
Mounting Wall
Function Coolant Mixing, 2-Button System
Includes Metering Tip Kit, Plastic Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In