Check Availability
  • VULCAN 

    Screw Plug Immersion Heater, 11-5/8 In. L

  • Item # 4E277
  • Mfr. Model # ASW115B
Screw Plug Immersion Heater, 11-5/8 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heater requires an external flow switch, low-liquid cutoff switch, over-temp. switch, or other safety device depending on the type of system.
Show More Close
 

Technical Specifications

Item # 4E277
Mfr. Model # ASW115B
UNSPSC #40101815
Catalog Page 3063
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Screw Plug Immersion Heater
Watts 1500
Sheath Material Copper
Screw Plug Material Brass
Watt Density 84 sq. in.
Heater Voltage 240VAC
Phase 1
Overall Length 11-5/8"
Control Range 60 Degrees to 250 Degrees F
NPT 1-1/4"
Min. Immersion Depth 9"
For Use With Water Applications
Includes Thermostat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms