Check Availability
  • VULCAN 

    Process Thermostat, Cartridge, Sheath Dia. 1/4"

  • Item # 4E273
  • Mfr. Model # 1A2D5
Process Thermostat, Cartridge, Sheath Dia. 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4E273
Mfr. Model # 1A2D5
UNSPSC #41112209
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Process Thermostat
Thermostat Type Cartridge
Sheath Dia. 1/4"
Overall Length 1-5/8"
Insertion Depth 1-7/16"
Switch Action Close on Rise
Switch Type SPST
Number of Switches 1
Contact Rating Resistive @ 120V 1A
Control Range 100 Degrees to 500 Degrees F
For Use With Molds and Die
* This product's country of origin is subject to change

Compliance and Restrictions