Check Availability
  • VULCAN HART 

    Thermocouple,E-Type, Bp

  • Item # 29AC02
  • Mfr. Model # 00-854646-00001
Thermocouple,E-Type, Bp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29AC02
Mfr. Model # 00-854646-00001
UNSPSC #0
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Thermocouple,(E-Type) Bp
Fits Brand Vulcan Hart
For Use With Mfr. Model Number VE40, VG40, VG30, VE30
For Use With Mfr. No. VE40, VG40, VG30, VE30
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.