Check Availability
  • VULCAN HART 

    Pilot Tip

  • Item # 28ZX44
  • Mfr. Model # 00-412063-00002
Pilot Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in range units.
Show More Close
 

Technical Specifications

Item # 28ZX44
Mfr. Model # 00-412063-00002
UNSPSC #0
Catalog Page 1461
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pilot Tip
Fits Brand Vulcan Hart
For Use With Mfr. Model Number EG160, GH3/72S, 60L, 12 OPEN TOP, GHM3/72, 36FL77R, 260L, 48L, 60L77R, GH6, EG60, 24L, 60FL77R, 260LC, 60LC, 160L77R, 481LC, GHM6, 36L, EG260, GH3/72C, 160LC, 36 GRIDDLE, 481L, GH56S, GH56, EG36, EG24, 260LCC, 36LC, GH3/72, 148L, 148LC, 24 GRIDDLE, GHM56, 60LCC, 36L77R, GH6S, 160L, GH6C, MG12, MG48, MG36
For Use With Mfr. No. EG160, GH3/72S, 60L, 12 OPEN TOP, GHM3/72, 36FL77R, 260L, 48L, 60L77R, GH6, EG60, 24L, 60FL77R, 260LC, 60LC, 160L77R, 481LC, GHM6, 36L, EG260, GH3/72C, 160LC, 36 GRIDDLE, 481L, GH56S, GH56, EG36, EG24, 260LCC, 36LC, GH3/72, 148L, 148LC, 24 GRIDDLE, GHM56, 60LCC, 36L77R, GH6S, 160L, GH6C, MG12, MG48, MG36
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms