Check Availability
  • VULCAN 

    Finned Tubular Air Duct Heater, 480VAC, Watts 12,000, 3 Phase, Min. Duct Depth 12"

  • Item # 3HV10
  • Mfr. Model # VFT912-12C
Finned Tubular Air Duct Heater, 480VAC, Watts 12,000, 3 Phase, Min. Duct Depth 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VULCAN low-temperature air duct heater is designed for use in heating ducts and dryers up to 100°F. Finned tubular heater construction and sheet metal terminal housing with predrilled flange mount.
Show More Close
 

Technical Specifications

Item # 3HV10
Mfr. Model # VFT912-12C
UNSPSC #40101814
Catalog Page 3064
Shipping Weight 26.65 lbs
Country of Origin USA *
Item Finned Tubular Air Duct Heater
Heater Voltage 480VAC
Phase 3
Min. Duct Depth 12"
Element Width 18"
Watts 12,000
Number of Elements 9
Sheath Material Steel
Material 16 ga. Galvanized Steel
Mounting Type Flange Mount
Min. Air Flow 600 cfm
Includes Over Temperature Thermostats
* This product's country of origin is subject to change

Compliance and Restrictions